18in x 30in Blank Coir Door Mat
- Mfr # 58771
- Zoro # G923330847
product price:Â
$
10.99
/ea
Key Features
Overall Length
24 in
Color
Tan
Overall Width
37 in
Backing Material
Coir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58771
- Zoro #
- G923330847
- UPC #
- 847029087717
- Country of Origin
- China
- Item
- Door Mat
- Color
- Tan
- Backing Material
- Coir
Dimensions
- Overall Length
- 24 in
- Overall Width
- 37 in
Description
This classic, 18in x 30in blank doormat offers superior functionality in a simple, timeless package. Crafted from 100% natural coir fibers, the mat’s dense, stiff bristles are naturally aggressive at scraping dirt, mud, and debris from the soles of shoes. The plain, unadorned surface in the natural golden-brown color of coir complements any decor style. As a highly durable and eco-friendly option, this mat is perfect for any front porch, patio, or entryway, helping to keep your home clean and tidy.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.