Shop SOUTHERN OAKS
See all product information
Create Account
24in x 36in Greek Key Coir Mat
- Mfr # 41959
- Zoro # G023330846
product price:Â
$
20.19
/ea
Key Features
Overall Length
24 in
Overall Width
36 in
Backing Material
Coir
Color
Tan & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41959
- Zoro #
- G023330846
- UPC #
- 840391213159
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 36 in
Details
- Backing Material
- Coir
- Color
- Tan & Black
- Item
- Door Mat
Description
This elegant and timeless doormat features a classic design that complements any style of home, from traditional to modern. Made from durable natural coir, the rectangular mat's centerpiece is a bold, black Greek key border that adds a touch of sophistication. The striking, repeating geometric pattern provides a strong visual contrast against the natural tan color of the coir. Beyond its decorative appeal, the mat is highly functional, with coarse fibers that effectively scrape dirt, mud, and moisture from shoes, helping to keep your floors clean. Its sturdy construction is suitable for both indoor and outdoor use and will withstand daily foot traffic
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.