Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Half Round Scrolled Edge & Coir Door Mat
- Mfr # 41907
- Zoro # G323330836
product price:Â
$
19.25
/ea
Key Features
Backing Material
Coir
Overall Width
31 in
Overall Length
18 in
Color
Tan & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41907
- Zoro #
- G323330836
- UPC #
- 840391208162
- Country of Origin
- India
- Backing Material
- Coir
- Item
- Door Mat
- Color
- Tan & Black
Dimensions
- Overall Width
- 31 in
- Overall Length
- 18 in
Description
This semi-circular doormat offers a welcoming design and superior functionality. The center features a raised, concentric arc pattern of natural coir, providing an excellent surface for scraping dirt and mud from footwear. This is framed by a durable, black rubber border with an elegant scrollwork design. The heavy-duty, weather-resistant construction ensures the mat will withstand the elements, making it ideal for any front door, patio, or entryway. Its non-slip rubber backing keeps it securely in place while adding a touch of classic charm to your home.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.