Shop SOUTHLAND
See all product information
Create Account
1/2-in MIP x 1/4-in FIP Black Iron Hex Bushing
- Mfr # 521-931HP
- Zoro # G724173629
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Standards
HHXX, FM1920
Overall Pipe Length
2.76 in
Temp. Range
-20°F to 347°F
Max. Pressure
300 psi
Pipe Fitting Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521-931HP
- Zoro #
- G724173629
- UPC #
- 32888210530
- Country of Origin
- Thailand
- Standards
- HHXX, FM1920
- Item
- Hex Bushing
- Temp. Range
- -20°F to 347°F
- Max. Pressure
- 300 psi
- Pipe Fitting Material
- Malleable Iron
Dimensions
- Overall Pipe Length
- 2.76 in
Description
The Hex Bushing allows you to connect two pipes of different sizes and connections. General uses for this product are for transporting lubricant, oil, grease, LP gases & fuel or to create your own DIY projects. This fitting is not designed for potable water applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.