Shop SOUTHLAND
See all product information
Create Account
3/4-in MIP Black Iron Plug
- Mfr # 521-804HN
- Zoro # G024173497
product price:Â
$
1.55
/ea
Sold in multiples of 9 for
$13.95
Key Features
Standards
HHXX, FM1920
Pipe Fitting Material
Malleable Iron
Temp. Range
-20°F to 347°F
Overall Pipe Length
2.76 in
Fitting Connection Type
MIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521-804HN
- Zoro #
- G024173497
- UPC #
- 32888406827
- Country of Origin
- Thailand
- Standards
- HHXX, FM1920
- Pipe Fitting Material
- Malleable Iron
- Item
- Plug
- Temp. Range
- -20°F to 347°F
- Fitting Connection Type
- MIP
- Max. Pressure
- 300 psi
Dimensions
- Overall Pipe Length
- 2.76 in
Description
Square Head Plugs allow you to seal off female threaded fittings or pipes. General uses for this product are for transporting lubricant, oil, grease, LP gases & fuel or to create your own DIY projects. This fitting is not designed for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.