Shop SOUTHLAND
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3/4''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 584-1200
- Zoro # G321878873
product price:Â
$
95.39
/ea
Key Features
Overall Pipe Length
10 ft
Material - Pipe
Carbon Steel
Pipe Connection Type
Threaded
Outside Dia.
1.050 in
Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 584-1200
- Zoro #
- G321878873
- UPC #
- 636660205242
- Country of Origin
- Mexico
Dimensions
- Overall Pipe Length
- 10 ft
- Outside Dia.
- 1.050 in
- Pipe Size - Nominal
- 3/4 in
- Wall Thickness
- 0.113 in
- Inside Dia.
- 0.824 in
Details
- Material - Pipe
- Carbon Steel
- Pipe Connection Type
- Threaded
- Pipe Schedule
- Schedule 40
Description
10 lengths. Threaded both ends. Threads are protected with plastic thread protectors. Less couplings. Import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.