Ball Valve, 1/2 in Connection, Compression, 500 psi Pressure, Brass Body

  • Mfr # 107-553NL

  • Zoro # G713755836


product price:  $15.95
/ea

Key Features

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-553NL
Zoro #
G713755836
UPC #
32888110465
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port

Description

-20 to 300 deg F temperature range, full port, PTFE seat and packing, chrome-plated brass ball and stem, suitable for vacuum use up to 7 psia, port allows non-pressure side to drain when closed, solder ends comply with ANSI B16.18, IAPMO listed to cUPC, certified to NSF 61-G.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.