Shop All Electrical Wire & Cable
Southwire
16-26V 16/2 Landscape Wire 250 ft.
Mfr # 55213101
Zoro # G4445296
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 250 ft
- Jacket Color Black
- Jacket Material PVC
Product Information
- Brand Southwire
- MFR # 55213101
- Zoro # G4445296
- UPC # 32886047534
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.31 in x 0.16 in |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 16 AWG |
Length (Straight Wireway) | 250 ft |
Details
Description
Landscape Lighting Wire, Number of Conductors 2, Wire Size 16 AWG, Jacket Color Black, Length 250 ft, Voltage 150 V, Nominal Outside Dia. 0.31 in x 0.16 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Sunlight Resistant, Standards CSA, UL 1493
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 70A, 600V AC, Non-Indicating (DFJ-70)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure Used With (PG1118CA0017)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- Southwire Electrical Wire & Cable