Southwire
Metal Clad, 3 w/Ground Conductors
Mfr # 61052301
Zoro # G5113223
original price:
$440.56
6% off
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- Southwire Electrical Wire & Cable