Zoro Homepage

324SW Porcelain Socket with Heavy-Duty Clamp and Bulb Protector

  • Mfr # 324

  • Zoro # G8284275


product price: $19.89
/ea
Sold in multiples of 12 for $238.68

Key Features

Light Color
Aluminum
Width
4"
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324
Zoro #
G8284275
UPC #
78693003240
Country of Origin
China

Dimensions

Width
4"
Length
4"

Details

Light Color
Aluminum

Description

LIGHT, BROODER OPEN GRILL


  • •Bulb protector is made of sturdy anodized wire
  • •Heavy-duty clamp attaches on pipes, rope and other surfaces
  • •Rated for 150-watts and 125-volts
  • •Porcelain socket is compatible with higher watt bulbs
  • •UL listed for your safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.