
480V/100A ELCI
Mfr # 24736001-1
Zoro # G115388373
product price: $2,804.97
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Voltage
480V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24736001-1
Zoro #
G115388373
UPC #
29892140199
Country of Origin
Honduras
Details
Housing Material
Polymer
Voltage
480V
Color
Black
Description
- • Applications Include: Motors, Manufacturing Equipment, Pumping Systems, Welders, Pressure Washers, Freight Lifts
- • Drop Out Voltage: 60% Rated Voltage - Typically
- • Connection Type: 2 ft Flying Leads
- • Has 2’ of cable on both line and load side
- • Endurance: 3,000 Operations Minimum
- • Overload Current: Six Times Rated Current
- • Insulation Voltage: 1500 Vrms - 1-Min.
- • Cord Gauge: 2/4 AWG
- • Power On Indication: Lighted Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.