Zoro Homepage

65W Fluorescent Bulb Repl, Equal to 300W Incan, Style 4U, Mogul Base

  • Mfr # L765

  • Zoro # G8284704


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Material
Glass
Light Color
White
Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L765
Zoro #
G8284704
UPC #
90529617230
Country of Origin
China

Details

Material
Glass
Light Color
White
Amps
15

Description

BULB, 65W MOGUL BASE 4U


  • •Non-Integrated CFL- Requires ballasted fixture
  • •65-Watt lamp is equivalent to 300 watts incandescent, for energy savings
  • •4U style lamp with Mog UL socket base
  • •Produces 3800-lumens, 6300K daylight color temperature rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.