Shop SOUTHWIRE
See all product information
Create Account
Automotive GPT Cable, 16 AWG, 60V, 105C, Red/Black, Sold by the FT
- Mfr # FRC00312BM
- Zoro # G111129888
product price:Â
$
0.36
/ea
Sold in multiples of 500 for
$180.00
Key Features
Color
Red
Type
GPT
Gauge Size
16
Voltage
60V
Conductor Material
Bare Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC00312BM
- Zoro #
- G111129888
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Type
- GPT
- Voltage
- 60V
- Conductor Material
- Bare Copper
- Conductor Type
- Stranded
- Conductor Shielding Type
- Unshielded
- Jacket Material
- PVC
- Stranding
- 19
- Number of Conductors
- 2
- Overall Shielding Type
- Unshielded
- Temperature
- 105 C
- Item
- Multi-conductor Cable
Dimensions
- Gauge Size
- 16
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.