Cable Protector End Cap, 1.95 in H, 4-3/4 in L, 17-1/2 in W, 5 Channel, Polyurethane, Orange

  • Mfr # 3116

  • Zoro # G315388364


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Height
1.95 in
Length
4-3/4 in
Width
17-1/2 in
Load Capacity
20,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116
Zoro #
G315388364
UPC #
812958000809
Country of Origin
United States

Dimensions

Height
1.95 in
Length
4-3/4 in
Width
17-1/2 in
Max. Cable Dia.
1.3 in

Details

Item
Cable Protector End Cap
Load Capacity
20,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.