Cable Stripper, 14 to 12 AWG Solid, 16 to 14 AWG Stranded Stripping, Ergonomic Handle
- Mfr # SNM1214
- Zoro # G723565111
product price:Â
$
47.29
/ea
Key Features
Handle Type
Ergonomic
Jaw Type
Serrated
Wire Type
Solid Stranded
Handle Length
3 in
Jaw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNM1214
- Zoro #
- G723565111
- UPC #
- 32886908507
- Country of Origin
- China
Dimensions
- Handle Length
- 3 in
Details
- Handle Type
- Ergonomic
- Jaw Type
- Serrated
- Wire Type
- Solid Stranded
- Jaw Material
- Stainless Steel
- Stripping Capacity
- 14 to 12 AWG Solid 16 to 14 AWG Stranded
- Handle Color
- White/Yellow
Description
Our Romex cable strippers are designed to work with NM-B cable. These durable stainless steel wire strippers/cutters make removing the outer jacket quick and easy with specially designed cutting blades and soft double-dipped grips provide for a comfortable, long-lasting tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.