1/4in Hex Shank, 1/8in Hex Screwdriver Bit 88mmL
- Mfr # 3508
- Zoro # G523578595
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3508
- Zoro #
- G523578595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/8 Inch Hex Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 3508 Professional Screwdriver Bit This 1/8in hex screwdriver bit is built for precise fastening with a standard 1/4in hex shank. With an 88mm overall length, it provides controlled reach while staying stable in your driver or bit holder. Constructed from High Speed Steel and heat treated for strength, it's designed for professional technicians who need consistent performance. Size markings are stamped for quick identification and dependable tool organization. Key Benefits 1/8in hex bit tip with 1/4in hex shank for broad compatibility. 88mm (3.46in) overall length balances access, reach, and control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with strong inner core. Stamped size markings support fast selection and long-term tool organization. Meets or exceeds ANSI standards for consistent, reliable performance. SKU: 3508. Designed for heavy, repeat use in professional environments, this precision screwdriver bit focuses on fit, durability, and easy identification. Its hardened construction and corrosion-resistant properties help maintain performance over time, while the ANSI-compliant design supports dependable results across routine fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.