Zoro Homepage

Cam Lock Extension Cord, 400A, CL40FBU, 4/0

  • Mfr # 61425SCBU

  • Zoro # G3046522


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
400 A
Cord Length
25 ft
Wire Size
4/0 AWG
Voltage
600VAC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61425SCBU
Zoro #
G3046522
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
25 ft
Wire Size
4/0 AWG

Details

Item
Cam Lock Power Cable
Max. Amps
400 A
Voltage
600VAC
Jacket Color
Black
Standards
CUL, UL Listed
Color
Blue
Connector End
CL40FBU
Material
Rubber
Voltage Rating
600V AC
For Use With
Distribution Cart
Number of Poles
1
Plug End
CL4MBU
Number of Wires
1
Connector End Connection Type
CL40FBU
Current - Maximum
400 A
Plug End Connection Type
CL4MBU

Description

Cam Lock Power Cable, Max. Amps 400 A, Voltage Rating 600V AC, Connector End CL40FBU, Plug End CL4MBU, Number of Poles 1, Number of Wires 1, Wire Size 4/0 AWG, Color Blue, Cord Length 25 ft, For Use With Distribution Cart, Standards CUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.