Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, GFCI 2FT In Line With Lighted

  • Mfr # 26020121-6

  • Zoro # G415388417


product price: $161.99
/ea
Sold in multiples of 6 for $971.94
Free Shipping & Returns

Key Features

Cord Length
9 in
Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polyer/PVC
Nominal Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26020121-6
Zoro #
G415388417
UPC #
24098909113
Country of Origin
Honduras

Dimensions

Cord Length
9 in
Nominal Outside Dia.
2 in

Details

Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polyer/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.