Shop SOUTHWIRE
Create Account
Countdown Timer, 15 A, 120 V, 1800 W, 10, 20, 30, 60 min Off Time Setting, White
- Mfr # 59008
- Zoro # G225004743
product price:Â
$
31.05
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
- 59008
- Zoro #
- G225004743
- UPC #
- 78693590085
- Country of Origin
- China
Description
Set a running time for bathroom exhaust fans or lighting. Replaces a standard light switch plate and fits a standard decorator switch plate. Compatible with compact fluorescent bulbs. 120 VAC 60 Hz 15 A, 1875 W resistive, 8 A, 120 V, 1000 W Tungsten 1/4 hp. CUL listed.