Countdown Timer, 20 A, 125 V, 2500 W, 60 min Time Setting, 6 On/Off Cycles Per Day Cycle, White
Mfr # 59717
Zoro # G416066796
product price: $26.69
/eaKey Features
Time Maximum Setting
2 hr.
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59717
Zoro #
G416066796
UPC #
78693597176
Country of Origin
China
Details
Time Maximum Setting
2 hr.
Item
Electromechanical Timer
Body Color
White
Description
Turn the dial to the desired running time and the connected light or appliance will shut-off at the set time. Replaces a standard light switch and fits a standard decorator switchplate. Compatible with compact fluorescent bulbs.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.