Zoro Homepage

Extension Cord, 10 AWG, 10/3, 25 ft

  • Mfr # 30A25MFST

  • Zoro # G901059777


product price: $62.49
/ea

Key Features

Gauge/Conductor
10/3
Number of Conductors
3
Wire Size
10 AWG
Cord Length
25 ft
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A25MFST
Zoro #
G901059777
UPC #
-
Country of Origin
Honduras

Dimensions

Wire Size
10 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
120V AC
Max. Amps
30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.