Southwire
Extension Cord, 10 AWG, 125VAC, 100 ft. L
Mfr # 26490064
Zoro # G0196904
original price:
$177.99
6% off
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/Red
- Max. Amps 15 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- Southwire Extension Cords