SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Blue, PVC, 5-15P, 50 ft

  • Mfr # 2568SW0006

  • Zoro # G1395293


product price: $66.55
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2568SW0006
Zoro #
G1395293
UPC #
029892025687
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft
Nominal Outside Dia.
0.44 in

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Watts
1875W
Shape
Round
Plug Style
Straight
Temp. Rating
-58° to 140°F
Special Features
Lighted Ends

Description

Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products