Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 14 AWG, 14/3, 1 Outlets, Yellow, 25 ft

  • Mfr # CO310201

  • Zoro # G411957648


product price: $58.99
/ea

Key Features

Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO310201
Zoro #
G411957648
UPC #
758218528891
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.