Extension Cord, 6 AWG, 8 AWG, 6/3, 8/1, 1 Outlets, Black, PVC, 25 ft

  • Mfr # 50A25MOST

  • Zoro # G4537194


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Jacket Material
PVC
Jacket Color
Black
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A25MOST
Zoro #
G4537194
UPC #
24098502512
Country of Origin
Honduras

Dimensions

Wire Size
6 AWG, 8 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Black
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Max. Amps
50A

Description

50A 6/3-8/1 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.