FLRY Primary Wire 0.75MM2 AWG PVC Insulated, 60V, Dark blue, Sold per FT

  • Mfr # FME0191230

  • Zoro # G714914065


product price:  $0.13
/ea
Sold in multiples of 1250 for $162.50

Key Features

Color
Blue
Type
Stranded
Insulation Material
PVC
Voltage
60V
Wire Outer Diameter
0.071"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FME0191230
Zoro #
G714914065
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.071"

Details

Color
Blue
Type
Stranded
Insulation Material
PVC
Voltage
60V
Material
Bare Copper
Product Group
FLRY
Temperature
105°C
Overall Shielding Type
Unshielded
# of Conductors
1
Number of Conductors
1
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.