Shop SOUTHWIRE
See all product information
Create Account
SGX Battery Cable, 3/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT
- Mfr # F3T0080300
- Zoro # G011129544
product price:Â
$
9.69
/ea
Sold in multiples of 100 for
$969.00
Key Features
Type
SGX
Color
Black
Overall Shielding Type
Unshielded
Voltage
60V
Stranding
1615
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3T0080300
- Zoro #
- G011129544
- UPC #
- -
- Country of Origin
- United States
- Type
- SGX
- Color
- Black
- Overall Shielding Type
- Unshielded
- Voltage
- 60V
- Stranding
- 1615
- Conductor Shielding Type
- Unshielded
- Conductor Material
- Bare Copper
- Conductor Type
- Stranded
- Insulation Material
- XLPE
- Item
- Battery Cable
- Temperature
- 125 C
- Number of Conductors
- 1
Dimensions
- Gauge Size
- 1/0
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.