Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI, 600V In-Line Tri-Sour

  • Mfr # 30040008-6

  • Zoro # G915388399


product price: $76.69
/ea
Sold in multiples of 6 for $460.14
Free Shipping & Returns

Key Features

Voltage
120V
Color
Yellow
Material
Polymer/PVC/Metal
Overall Width
4.75 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30040008-6
Zoro #
G915388399
UPC #
29892028510
Country of Origin
Honduras

Dimensions

Overall Width
4.75 in
Overall Depth
2 in

Details

Voltage
120V
Color
Yellow
Material
Polymer/PVC/Metal

Description

  • • MANUAL RESET with GFCI trip for enhanced safety
  • • To prevent unmonitored equipment startup, manual reset is required after GFCI trip and power outage
  • • HEAVY DUTY In-Line GFCI Tri-Source adapter- Adapts 1 outlet to 3 outlets- 12/3 3'
  • • WEATHERPROOF rated, UL listed for outdoor use
  • • OVERLOAD CURRENT: Six times rated current
  • • INSULATED VOLTAGE: 1500 Vrms- 1min.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.