Shop SOUTHWIRE
See all product information
Create Account
SXL Primary Wire 16 AWG XLPE Insulated, 60V, Red, Sold per FT
- Mfr # F16316-TBD
- Zoro # G614913977
product price:Â
$
0.16
/ea
Sold in multiples of 1000 for
$160.00
Key Features
Color
Red
Type
Stranded
Overall Shielding Type
Unshielded
# of Conductors
1
Temperature
125°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F16316-TBD
- Zoro #
- G614913977
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Type
- Stranded
- Overall Shielding Type
- Unshielded
- # of Conductors
- 1
- Temperature
- 125°C
- Product Group
- SXL
- Material
- Bare Copper
- Voltage
- 60V
- Insulation Material
- XLPE
- Number of Conductors
- 1
- Item
- Wire & Cable
Dimensions
- Wire Outer Diameter
- 0.113"
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.