Zoro Homepage

LED High Bay Fixture, 100W, 12000 lm, 5000K

  • Mfr # CL100LEDG2

  • Zoro # G4807630


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
12,000 Lumens
Light Distribution
Flood
Fixture Voltage
120 to 277
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL100LEDG2
Zoro #
G4807630
UPC #
-
Country of Origin
China

Dimensions

Space to Mtg. Height Ratio
2 to 1
Fixture Width
8 in
Fixture Height
11 1/2 in
Fixture Length
10 in
Overall Height
11.5 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
8 in
Cord Length
6 ft
Overall Length
8 in
Cord Length - Job Site Lighting
6 ft
Power Cord Length
6 ft
Overall Depth
8 in

Description

LED High Bay Fixture, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter Not Applicable, Lighting Technology LED, Maximum Brightness 12,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 8 in, Overall Height 11.5 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 100 W, Color Rendering Index 85, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.