No.14 SOL/STR to No.1/0 Single 1/4'' Hole Mount Dual Rated Mechanical Lug

  • Mfr # 65179940

  • Zoro # G621879327


product price: $4.45
/ea

Key Features

Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
For Conductor Material
Aluminum|||Copper
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65179940
Zoro #
G621879327
UPC #
32886791758
Country of Origin
India

Details

Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
For Conductor Material
Aluminum|||Copper
Number of Holes
1

Description

Aluminum mechanical lugs used to terminate conductors in power and grounding applications. Conveniently designed for use with both aluminum and copper conductors. Rated for use with 600 voltages and temperatures up to 90 degrees Celsius and 194 degrees Fahrenheit. Additionally these lugs are built with a single-hole mount.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.