Portable Cord, SJEOOW, 12 AWG, 3 C, Black, TPE, Stranded, 300V, 1000 ft

  • Mfr # 55039602

  • Zoro # G411129632


product price:  $1.85
/ea
Sold in multiples of 100 for $185.00

Key Features

Trade Designation
SJEOOW
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55039602
Zoro #
G411129632
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft

Details

Item
Portable Cord
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
65
Insulation Material
TPE
Temp. Rating
105°C
Shielded
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.