Portable Cord, SJEOOW, 3 C, Black, TPR, Stranded, 300 V, Indoor, Outdoor

  • Mfr # 55039621

  • Zoro # G716290341


product price:  $32.29
/ea

Key Features

Conductor Insulation Color
Black, Green, White
Series
SEOPRENE(R)
Conductor Size
12 AWG
Jacket Material
TPR
Operating Temperature - Minimum
-58 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55039621
Zoro #
G716290341
UPC #
032886856037
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.43 in

Details

Item
Portable Cord
Conductor Insulation Color
Black, Green, White
Series
SEOPRENE(R)
Jacket Material
TPR
Operating Temperature - Minimum
-58 Degrees F
Conductor Material
Copper
Conductor Insulation Material
TPR
Trade Designation
SJEOOW
Ampacity at Maximum Temperature
20 A
Number of Strands
65
Location
Indoor, Outdoor
Number of Ground Conductors
0
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
221 Degrees F
Special Features
Chemical Resistant, Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Jacket Color
Black
Number of Conductors
3
Voltage
300 V

Description

Portable Cord, Number of Conductors 3, Trade Designation SJEOOW, Jacket Material TPR, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.