
Portable Cord, SJT, 14 AWG, 2 C, Black, PVC, Stranded, 300V, 2000 ft
Mfr # 56469301
Zoro # G611129364
product price: $0.71
/ea
Sold in multiples of 250 for $177.50
Key Features
Trade Designation
SJT
Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56469301
Zoro #
G611129364
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
2000 ft
Details
Item
Portable Cord
Trade Designation
SJT
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
PVC
Stranding
41
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.