Portable Cord, THHN, 10 AWG, 5 C, Black, PVC, Stranded, 600V, Outdoor, 1000 ft

  • Mfr # 40859101

  • Zoro # G108669908


product price:  $3,127.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Trade Designation
THHN
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40859101
Zoro #
G108669908
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1000 ft
Nominal Outside Dia.
0.55 in
Conductor Size
10 AWG
Outside Dia.
0.55 in
Overall Length
1,000 ft
Insulation Thickness (Mils)
20mils
Nominal Outside Diameter
0.55 in

Details

Item
Portable Cord
Trade Designation
THHN
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Wire Color
Black, Blue, Orange, Red, Yellow
Temp. Rating
250°C
Shielding
Shielded
Shielded
Unshielded
Shielding Material
PVC
Construction
ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket
Applications
ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated.
No. of Strands
7
Nom. Od (Mils)
548mils
Conductor Insulation Material
PVC
Temperature Rating - Maximum Dry
482 Degrees F
Conductor Insulation Color
Black, Blue, Orange, Red, Yellow
Temperature Rating - Maximum Wet
167 Degrees F
Packaging
Reel
Number of Strands
7
Number of Ground Conductors
0

Description

Tray Cable, Number of Conductors 5, Wire Size 10 AWG, Trade Designation TC-ER, Jacket Material CPE, Wire Color Black, Blue, Orange, Red, Yellow, Shielding Shielded, Length 1,000 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.55 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.