Zoro Homepage

Power Strip, 4 Outlet(s) 1.5 ft., White

  • Mfr # 41299

  • Zoro # G6193398


product price: $7.69
/ea

Key Features

Number of Outlets
4
Cord Length
1.5 ft.
Color
White
Height
8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41299
Zoro #
G6193398
UPC #
78693412998
Country of Origin
China

Dimensions

Cord Length
1.5 ft.
Height
8 in
Width
1 in
Dimensions
3 in L x 8 in H x 1 in W

Details

Item
Power Strip
Number of Outlets
4
Color
White

Description

4 OUTLET POWER STRIP 1.5' CORD, RESETTABLE SWITCH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.