SGT Battery Cable, 2/0 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT

  • Mfr # 105C-2/0B133-35-1

  • Zoro # G811130757


product price:  $8.15
/ea
Sold in multiples of 100 for $815.00

Key Features

Color
Red
Type
SGT
Number of Conductors
1
Conductor Material
Bare Copper
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105C-2/0B133-35-1
Zoro #
G811130757
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
2/0

Details

Color
Red
Type
SGT
Number of Conductors
1
Conductor Material
Bare Copper
Insulation Material
PVC
Stranding
133
Item
Battery Cable
Temperature
80 C
Conductor Type
Stranded
Overall Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.