
SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # F060350918
Zoro # G111129512
product price:Â $1.55
/ea
Sold in multiples of 250 for $387.50
Key Features
Color
Red
Type
SGT
Conductor Material
Bare Copper
Gauge Size
6
Overall Shielding Type
Unshielded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F060350918
Zoro #
G111129512
UPC #
-
Country of Origin
United States
Dimensions
Gauge Size
6
Details
Color
Red
Type
SGT
Item
Battery Cable
Conductor Material
Bare Copper
Overall Shielding Type
Unshielded
Conductor Type
Stranded
Temperature
105 C
Number of Conductors
1
Stranding
133
Insulation Material
PVC
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.