SXL Primary Wire 16 AWG XLPE Insulated, 60V, Brown, Sold per FT
- Mfr # F16316-TBD
- Zoro # G714914027
product price:Â
$
0.16
/ea
Sold in multiples of 1000 for
$160.00
Key Features
Type
Stranded
Color
Brown
Number of Conductors
1
Wire Outer Diameter
0.113"
Product Group
SXL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F16316-TBD
- Zoro #
- G714914027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Outer Diameter
- 0.113"
Details
- Type
- Stranded
- Color
- Brown
- Number of Conductors
- 1
- Product Group
- SXL
- Overall Shielding Type
- Unshielded
- Insulation Material
- XLPE
- Voltage
- 60V
- # of Conductors
- 1
- Material
- Bare Copper
- Temperature
- 125°C
- Item
- Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.