SGX Battery Cable, 4/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT

  • Mfr # F4T0150200

  • Zoro # G511129549


product price:  $11.45
/ea
Sold in multiples of 100 for $1,145.00

Key Features

Type
SGX
Color
Black
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Stranding
2052
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F4T0150200
Zoro #
G511129549
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
4/0

Details

Type
SGX
Color
Black
Overall Shielding Type
Unshielded
Insulation Material
XLPE
Stranding
2052
Voltage
60V
Item
Battery Cable
Temperature
125 C
Conductor Type
Stranded
Number of Conductors
1
Conductor Material
Bare Copper
Conductor Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.