Sheathed Cable, 10 AWG Wire, 2 -Conductor, 25 ft L, Copper Conductor, PVC Insulation Orange

  • Mfr # 28829021

  • Zoro # G416238438


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Temp. Rating
90°C
Conductor Material
Copper
Insulation Material
PVC
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28829021
Zoro #
G416238438
UPC #
32886263125
Country of Origin
United States

Dimensions

Wire Size
10 AWG

Details

Trade Designation
NM-B
Temp. Rating
90°C
Conductor Material
Copper
Insulation Material
PVC
Voltage
600 V
Conductor Design
Solid
Jacket Material
PVC
Number of Conductors
2

Description

WIRE BUILD 10/2NM WGX25 FT 30A Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.