Zoro Homepage

SIMpull 500 Ft. 6 AWG Stranded Red THHN Electrical Wire

  • Mfr # 20495801

  • Zoro # G421867258


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Voltage
600 volts
Trade Designation
THHN
Wire Size
6 AWG
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20495801
Zoro #
G421867258
UPC #
32886231735
Country of Origin
United States

Dimensions

Wire Size
6 AWG

Details

Conductor Material
Copper
Voltage
600 volts
Trade Designation
THHN
Conductor Design
Stranded

Description

6 AWG (American Wire Gauge) THHN wire with copper conductors. Primarily used in conduit and cable trays for services feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. Copper conductors are designed to be installed without application of a pulling lubricant.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.