SJTW 3 Outlet(s) Indoor/Outdoor, 50 ft, Yellow, PVC
Mfr # 2827
Zoro # G803541424
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2827
Zoro #
G803541424
UPC #
-
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
Description
Extension Cord,Pwr Blck,50 ft.,12/3 SJTW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.