Zoro Homepage

Surge Protection Devices (SPDs)

  • Mfr # 1288SW0002

  • Zoro # G221854557


product price: $25.35
/ea

Key Features

Wire Gauge
16 AWG
Number of Wires
3-Conductor
Standards
UL, CSA
Voltage
125 V
Enclosure NEMA Rating
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1288SW0002
Zoro #
G221854557
UPC #
-
Country of Origin
United States

Details

Wire Gauge
16 AWG
Number of Wires
3-Conductor
Standards
UL, CSA
Voltage
125 V
Enclosure NEMA Rating
NEMA 5-15P

Description

16 AWG, 3-Conductor, 50ft L, 125 V, 13 A, NEMA 5-15P/5-15R, Yellow, SJEOW, Light Duty, Extension Cord with Power Light Indicator (12 per Pack)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.