Zoro Homepage

THHN Building Wire, Copper, 6 AWG, 1C, Green, Stranded, 100 ft

  • Mfr # 20497450

  • Zoro # G1425427


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20497450
Zoro #
G1425427
UPC #
032886240065
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
100 ft
Nominal Outside Dia.
0.22 in
Jacket Thickness (Mils)
7mils
Insulation Thickness (Mils)
30mils
Overall Length
100 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.22 in
Minimum Bend Radius
1 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Stranding
19
Max. Amps
75
Application
Branch Circuit Wiring, Cable Trays, Conduit
Packaging
Coil
Allowable Ampacity At 75C
65
Applications
ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
Allowable Ampacity At 60C
55
Construction
ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2.
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Number of Strands
19
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Color
Green

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Green, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.22 in, Packaging Coil, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.