Shop SOUTHWIRE
See all product information
Create Account
THHN, THWN Building Wire, Copper, 1C, Stranded
- Mfr # 22970804
- Zoro # G416261580
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
THHN, THWN
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22970804
- Zoro #
- G416261580
- UPC #
- 032886313707
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- THHN, THWN
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- Nylon
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
- Ampacity at Maximum Temperature
- 30 A
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Packaging
- Spool
- Conductor Insulation Material
- PVC
- Fire Resistance Rating
- Not Rated
- Number of Strands
- 19
- Temperature Rating - Maximum Wet
- 167 Degrees F
- Conductor Insulation Color
- Orange
- Application
- Branch Circuit Wiring, Wet or Dry Conduit
Dimensions
- Conductor Size
- 12 AWG
- Minimum Bend Radius
- 1/2 in
- Nominal Outside Diameter
- 0.13 in
- Overall Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.