Type SJTW Extension Cord with Power Indicator Lamp, 125 VAC, 3 12 AWG Bare Copper Conductor
Mfr # 2589SW0002
Zoro # G516311727
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor/Indoor
Jacket Material
PVC
Jacket Color
yellow
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2589SW0002
Zoro #
G516311727
UPC #
29892825898
Country of Origin
United States
Dimensions
Cord Length
100 ft
Details
Trade Designation
SJTW
Location
Outdoor/Indoor
Jacket Material
PVC
Jacket Color
yellow
Power Indicator
Yes
Number of Conductors
3
Voltage
125 VAC
Max. Amps
15 A
Description
Southwire extension cord type SJTW, 125 VAC, 15 A, 3 conductors, bare copper conductor, 12 AWG conductor, 0.595 in OD, 100 ft L, 65/30 strands, PVC insulation, PVC jacket, yellow jacket, -40 to 60 DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.