Shop SOUTHWIRE
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
USE-2 Underground Feeder Cable, Copper, 1C, Stranded
- Mfr # 11357105
- Zoro # G116474716
product price:Â
$
9,110.99
/ea
Sold in multiples of 20 for
$182,219.80
Key Features
Trade Designation
USE-2
Wire Size
350 MCM
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11357105
- Zoro #
- G116474716
- UPC #
- 032886278556
- Country of Origin
- United States
- Item
- Underground Feeder Cable
- Trade Designation
- USE-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Conductor Insulation Material
- XLPE
- Packaging
- Reel
- Ampacity at Maximum Temperature
- 350 A
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Number of Ground Conductors
- 0
- Application
- Electrical Properties
- Number of Strands
- 37
- Conductor Insulation Color
- Black
Dimensions
- Wire Size
- 350 MCM
- Conductor Size
- 350 kcmil
- Nominal Outside Diameter
- 0.85 in
- Overall Length
- 500 ft
- Minimum Bend Radius
- 3 3/8 in
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
UndergroundFeederCable,350MCM,Blk,500ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.