Shop SOUTHWIRE
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
USE-2 Underground Feeder Cable, Copper, 1C, Stranded
- Mfr # 11359705
- Zoro # G716474734
product price:Â
$
12,629.99
/ea
Sold in multiples of 20 for
$252,599.80
Key Features
Trade Designation
USE-2
Wire Size
500 MCM
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11359705
- Zoro #
- G716474734
- UPC #
- 032886278655
- Country of Origin
- United States
- Item
- Underground Feeder Cable
- Trade Designation
- USE-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854
- Number of Ground Conductors
- 0
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Application
- Electrical Properties
- Conductor Insulation Color
- Black
- Ampacity at Maximum Temperature
- 430 A
- Number of Strands
- 37
- Packaging
- Reel
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Conductor Insulation Material
- XLPE
Dimensions
- Wire Size
- 500 MCM
- Overall Length
- 500 ft
- Conductor Size
- 500 kcmil
- Minimum Bend Radius
- 3 13/16 in
- Nominal Outside Diameter
- 0.95 in
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
UndergroundFeederCable,500MCM,Blk,500ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.