Shop SOUTHWIRE
See all product information
Create Account
XHHW-2 Building Wire, Copper, 1C, Stranded
- Mfr # 11295306
- Zoro # G416262037
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
XHHW-2
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
XLPE
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11295306
- Zoro #
- G416262037
- UPC #
- 032886240508
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- XHHW-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- XLPE
- Conductor Design
- Stranded
- Voltage
- 1,000 V
- Standards
- Packaging
- Spool
- Series
- Simpull(R)
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Conductor Insulation Material
- XLPE
- Number of Strands
- 7
- Ampacity at Maximum Temperature
- 55 A
- Conductor Insulation Color
- Black
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Fire Resistance Rating
- Not Rated
Dimensions
- Minimum Bend Radius
- 1 in
- Nominal Outside Diameter
- 0.24 in
- Conductor Size
- 8 AWG
- Overall Length
- 500 ft
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Building Wire, Trade Designation XHHW-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material XLPE, Packaging Spool, Jacket Color Not Applicable, Voltage 1,000 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.